Shop All Tractor PTO & Driveline Components
A & I Products
1 5/16" Square Slip Sleeve (w/ Grease Groove) 5" x3" x3"
Mfr # A-500-2600
Zoro # G501712881
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
Product Information
- Brand A & I Products
- MFR # A-500-2600
- Zoro # G501712881
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Dimensions
Length | 5" |
Description
1 5/16" Square Slip Sleeve (w/ Grease Groove), Bore: 1 5/16", Fits Tube: 2 3/4" / .109 Wall, Length: 5", Notes 3: Original Weasler part., Notes: For Tube 2 3/4" X .109 (12GA). Use W/ Shield Bearing Part# 56-2646, Web Notes: 2600 Series Square Slip Sleeve with grease groove. Sleeve has 1-5/16" square bore, total sleeve, Web Notes: length is 5". Sleeve fits tubes 2-3/4" / .109 wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE STUD REMOVER (LI71200)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- SOUTH & WIN 2.5 Gallon Diesel Exhaust Fluid (SO572449)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 6 and 8-Cylinder engines (64.5mm x 14 Flute) (99462)
- A & I PRODUCTS SAFETY SLIDE LOCK REPAIR KIT 4.5" x4.5" x2" (A-13004000)
- A & I PRODUCTS Spring-Lok Tractor Yoke 4" x4" x4" (A-D141521)
- A & I PRODUCTS Hub, Standard 4.9" x5" x2.2" (A-E1NNN777AB)
- A & I PRODUCTS Implement Yoke, 1800 Series, 1 3/8" 6 Spline, 4 1/4" Length, Pin Type QD 5" x3" x3" (A-D181606)
- A & I PRODUCTS Complete CV Joint, OUTER Tube, 650 CV Series, Size 2, 1 3/8" 6 Spl 5.65" x5.65" x5.65" (A-BP7G52049T07)
- A & I PRODUCTS Implement Yoke, Round Bore 1 1/4" w/ 3/8" Pin Hole 4" x3" x2.5" (A-BP211029151-A)
- AFTERMARKET 255780X X0660 New Electric PTO Clutch Fits for Xtreme Ogura GT35MC07 (LAO60-0042)
- A & I Products Tractor PTO & Driveline Components