Shop All Tractor PTO & Driveline Components
A & I Products
1-11/16" x 20 Spline 0" x0" x0"
Mfr # A-404-2720
Zoro # G901713181
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Size 1 11/16" - 20 spline
Product Information
- Brand A & I Products
- MFR # A-404-2720
- Zoro # G901713181
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Dimensions
Length | 3 |
Size | 1 11/16" - 20 spline |
Description
1-11/16" x 20 Spline, Length: 3, Notes 3: Original Weasler part., Notes: Induction Hardened, Series: 35/44/55, Size: 1 11/16" - 20 spline, Web Notes: 35, 44, and 55 series., Web Notes: Splined Shaft, 3 feet long with 20, 1-11/16" long splines. Shaft outside diameter is 1.785". Fits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 20x14 Inch (B2014LSP)
- PERFORMANCE TOOL 3-Pc Stone Set For W80560 Brake Hone Ston, W80561 (W80561)
- C.E. SMITH Pkg S-Hook Keepers, Pair (16691A)
- DORMAN Heavy Duty Fluid Reservoir Cap, 902-5601 (902-5601)
- A & I PRODUCTS Coupling, Splined; Final Drive 4" x2" x2" (A-H91808)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 5.5" x3.5" x3" (A-8003524H)
- A & I PRODUCTS Shear Bolt Clutch 6.5" x5.5" x4.5" (A-W345545)
- A & I PRODUCTS Leaf Spring 1.5" x0.1" x0.1" (A-W348132)
- A & I PRODUCTS Round Bore Implement Yoke (Double Keyway & Set Screw) 4" x3" x5" (A-806-3520)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 5.5" x3" x2" (A-102-1406)
- AFTERMARKET Electric PTO Clutch Ogura for Gravely 00447100 Ogura GT35VP01R (CLO70-0548)
- A & I Products Tractor PTO & Driveline Components