A&D Medical UA651Ble Deluxe Connected Blood Pressure Monitor; White
Mfr # UA651BLE
Zoro # G903980765
Product Information
- Brand A & D Medical
- MFR # UA651BLE
- Zoro # G903980765
- UPC # 93764603327
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Description
The Deluxe Connected Blood Pressure Monitor has a sleek design that makes it easy to carry and store at home. With the SlimFit cuff (medium cuff - 9.0" - 14.6") included measuring your blood pressure is now more comfortable. This blood pressure monitor is clinically validated to ensure that every time you measure your blood pressure properly, you can trust it will be accurate. It also features an automatic irregular heartbeat detector to alert you if you are at risk and lets you compare your blood pressure according to internationally recognized guidelines. With the press of a button, get your results and have them automatically transmitted to the free A&D Connect App afterwards. It's that simple. With the A&D Connect App, you can better understand your health, by viewing trends, setting goals, and sharing your results with your doctor and family members whenever you want to.
Features- Includes the Slim Fit Cuff (Medium Cuff: 9.0 - 14.6 inch) for gentle inflation so you don't feel discomfort
- Clinically validated accuracy and designed according to internationally recognized guidelines to see how your blood pressure compares
- Automatic indicator lets you know if you are at risk for an irregular heartbeat
- View your results on the easy-to-read LCD screen and on the free A&D Connect app
- Unlimited storage on the A&D Connect app to save all of your results and see trends in your blood pressure and heart rate
- Dimension - 5.16 x 4.14 x 7.64 in.
- Item weight - 1.52 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Orange, 19 pcs. (21-760)
- ILC Replacement for Datex Ohmeda Ad36-24-460 Nibp Hoses (AD36-24-460 NIBP HOSES DATEX OHMEDA)
- NEXCARE Gentle Facial Sponge, PK36 (915-06)
- MIRACLE POINT Tweezers, 2-1/4 In L (MPT12BLK/CLR)
- A & D MEDICAL A&D Medical UA767Fac Wide Range Cuff Monitor With AC Adaptor (UA767FAC)
- A & D MEDICAL A&D Medical UA767F Wide Range Cuff Monitor (UA767F)
- MABIS Aneroid Sphygmomanometer, Child, Arm (09-149-015)
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor with Digital LCD Display Screen, Fast BP, Adjustable Cuff (886648KJG)
- CABLES & SENSORS Reusable NIBP Cuff - Pediatric Single Hose 18 - 26 cm (F1881S0)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Burgundy (02-12704)
- CABLES & SENSORS Disposable NIBP Cuff - Thigh Single Hose 45 - 56 cm, PK10 (F1790S-C03-050)
- A & D Medical Blood Pressure Gauges & Sphygmomanometers