Shop All Task Chairs
9To5 Seating
Midbk Stool, Synchro, Hgt-adj T-Arms, 25inx26inx45-55-1/2in, AA/ON
Mfr # NTF1468Y1A8M801
Zoro # G611212165
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 9To5 Seating
- MFR # NTF1468Y1A8M801
- Zoro # G611212165
- Country of Origin United States
- Category Task Chairs
Description
Vault Mid-back Stool goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 23in to 31in for use with worksurfaces up to 36in high and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Aquarius Computer Desk, Bark Gray/White (114400-000047)
- FLASH FURNITURE Red LeatherSoft Gaming Chair with Roller Wheels (CH-187230-RED-RLB-GG)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 29" H, Plastic Top, White (RB-60R-GG)
- KASON Reversible Cam-Rise Hinge, 1-5/8" Offset (11245000128)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- SP RICHARDS Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Black (LLR80008)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- HON Task Chair, Black (HONCMY1AACCF10)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- FLASH FURNITURE Contemporary Chair, 18", Red (LF-7-07C-RED-GG)
- BOSS OFFICE PRODUCTS Modern Mid-Back Desk Chair - Black Boucle Fabric (B4035C-BBK)
- 9To5 Seating Seating