Shop All Structural Framing System Accessories
80/20
Zinc 1/4-20 Econ T-Nut 10 S
Mfr # 3785
Zoro # G0805441
Sold in multiples of 16 for $8.48
$8.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Steel
- Series 10 Series
Product Information
- Brand 80/20
- MFR # 3785
- Zoro # G0805441
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Barrel Height | 0.030" |
Details
Item | Zinc 1/4-20 Econ T-Nut 10 S |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.01 |
Description
Zinc 1/4-20 Econ T-Nut 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 78 In x 18 In x 3/4 In, Black (304 BLACK)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- 80/20 Long Double H.C.L.B. 15 S (6834)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- 80/20 L-Handle, For 25 Series (25-6850)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- 80/20 Deluxe Leveling Foot, For Extrusions (2190)
- 80/20 Double Tube, Clamp, 1/4" (2507)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- 80/20 Econ T-Nut, 8-32 Thread, 10 S (3275)
- 80/20 Structural Framing Systems