Shop All Aluminum Extrusions
80/20
T-Slotted Extrusion, 10S, 72 Lx1 In H
Mfr # 1010-72
Zoro # G2108382
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 72 in
- Width (In.) 1.0 in
- Type T-Slotted
- Material Aluminum
Product Information
- Brand 80/20
- MFR # 1010-72
- Zoro # G2108382
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 1.0 in |
Height (In.) | 1.0 in |
Slot Width (In.) | 0.26 in |
Bore Dia. (In.) | 0.21 in |
Nominal Length | 6 ft |
Bore Diameter | 13/64 in |
Profile Width | 1 in |
Slot Width | 0.3 in |
Overall Length | 72 in |
Profile Height | 1 in |
Weight per Unit Length | 0.51 lb-ft |
Description
This 80/20 10S Framing Extrusion is a quality product that will meet your needs. The aluminum extrusion has a length of 72 in., width of 1.0 in., and height of 1.0 in. It comes with a clear anodized finish, and features grooved extrusion texture for enhanced grip when handling the product. The T-slotted framing extrusion has 4 open slots on it, which makes it easy to attach accessories such as clamps or stops to it. When you need a high-quality aluminum extrusion, the 80/20 1010-72 T-Slotted Extrusion is just what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 PK (DMS533)
- HUSKY Leak Guard Tank Gauge, 2" NPT (007635)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228RED)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- SIMPSON STRONG-TIE Simpson Strong Tie H2.5AZ H2.5AZ Hurricane Tie (747925)
- 80/20 Structural Framing Systems