Shop All Aluminum Extrusions
80/20
T-Slotted Extrusion, 10S, 6 LX2 In H
Mfr # 2566
Zoro # G1816333
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Width (In.) 1 in
- Type Long
- Material Aluminum 6105-T5
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 2566
- Zoro # G1816333
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 6" |
Width (In.) | 1 in |
Height (In.) | 2 in |
Bore Dia. (In.) | 0.21 |
Slot Width (In.) | 0.26 |
Overall Length | 6 in |
For Slot Width | 17/64 in |
Overall Height | 1 in |
Overall Width | 2 in |
Description
45 Degrees Support, Gray, Anodized, Number of Mounting Holes 4, Overall Height 1 in, Slide-In, Overall Length 6 in, Overall Width 2 in, Aluminum 6105-T5, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 10 Series, System of Measurement Inch, Support, For Slot Width 17/64 in, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- ECONOCO Corner Block, 20" x 20", Maple (PW/WCB20-MP)
- AKRO-MILS Akro-Mils Divider 40270 For AkroBin® Stacking Bin #184818 Price for pack of 6 (40270)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1020-BLACK-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- FAZTEK Framing Extrusion, Smth, L96In, 2.397Lb/Ft (15QE1530-96)
- 80/20 Aluminum Extrusions