Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 8 ft, Clear
Mfr # 1515-96
Zoro # G910724208
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Number of Open Slots 4
- Extrusion Texture Grooved
Product Information
- Brand 80/20
- MFR # 1515-96
- Zoro # G910724208
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 1 1/2 in |
Overall Length | 242 in |
Profile Width | 1 1/2 in |
Weight per Unit Length | 0.11 lb-in |
Nominal Length | 8 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 4 |
Extrusion Texture | Grooved |
Color | Clear |
Product Type | T-Slot |
Yield Strength | 35,000 psi |
Profile Shape | Square |
System of Measurement | Inch |
Relative Profile Weight | Heavy |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Drum Cover, 16 gal., Steel, Red (46007)
- BASCO Self-closing Metal Drum Faucet (500)
- FIREKING Data Safe, 3 Hour, 7.9 cu.ft. Capacity (DM4420-3)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY8)
- 80/20 End Cap, For 1515, PK2 (2030-2)
- 80/20 Mono-Slot 1" X 1" T-Slot 242" Profile (1001-242)
- 80/20 Double Tube, Clamp, 3/8" (2508)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- 80/20 Drop In T-Slot 5/16-18 X 1.5", 15 S (3299)
- 80/20 Plastic Hinge, For 45 Series Plastic (12136)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- 80/20 Structural Framing Systems