Shop All Structural Framing System Accessories
80/20
T-Nut, For 40-2420/40-2140/40-2130, PK15
Mfr # 75-3430-15
Zoro # G2866412
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 40-2420/40-2140/40-2130
- Series 40 Series
- Finish Zinc-Plated
- Threaded Hole Location Single Offset
Product Information
- Brand 80/20
- MFR # 75-3430-15
- Zoro # G2866412
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Length | 20 mm |
For Slot Width | 8.2 mm |
Fastener Thread Size | M8 |
Details
Item | SHCS & Economy T-Nut |
Material | Steel |
For Use With | 40-2420/40-2140/40-2130 |
Series | 40 Series |
Finish | Zinc-Plated |
Threaded Hole Location | Single Offset |
Fastener Head Type | Socket Head Cap |
Product Type | Bolt Assembly |
System of Measurement | Metric |
Fastener Type | T-Nut |
Compatible Manufacturer Model Number | 40-2130, 40-2140, 40-2420 |
Compatible Brand and Series | 80/20, 40 Series |
Description
Bolt Assembly, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 20 mm, T-Nut, Socket Head Cap, Threaded Hole Location Single Offset, Slide-In, Metric, Compatible Brand and Series 80/20, 40 Series, Compatible Manufacturer Model Number 40-2130, 40-2140, 40-2420, 40 Series, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Pegboard Shelf, W 22 In, D 5 In, Black (FKWS22ME-HT)
- STOREX Small Cubby Bin with Cover For Classroom, Teal, PK2 (62412U06C)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, Clear, 18 in L (QUS238CL)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- 80/20 Black 40 S Aluminum Hinge (40-2085-BLACK)
- 80/20 Black 15 S 4 Hole Tee Joining Plate (4341-BLACK)
- 80/20 End Cap 80X160 Nylon Blk (12298)
- 80/20 Double Tube, Clamp, 3/4" (2510)
- 80/20 Roll In T-Nut W/Ball Spring Sa M3 (13082)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- 80/20 4 Hole Inside Corner Bracket (40-4301)
- 80/20 Structural Framing System Accessories