Shop All Structural Framing System Accessories
80/20
S/S Econ T-Nut 1/4-20 Thread, 10 S
Mfr # 3675
Zoro # G0805277
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Stainless Steel
- Series 10 Series
Product Information
- Brand 80/20
- MFR # 3675
- Zoro # G0805277
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Barrel Height | 0.030" |
Details
Item | S/S Econ T-Nut 1/4-20 Thread,10 S |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Stainless Steel |
Series | 10 Series |
Fastener Finish | Stainless |
Description
S/S Econ T-Nut 1/4-20 Thread,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shelf Kit (1070999-GT1)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-101BL)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 96"Wx36"D (CVT-9636)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- 80/20 Furniture Style Glide, 1/4-20 (2203)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 10S, PK6 (3356-6)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- FAZTEK Leveling Foot, 1/4-20 (13FF8117)
- 80/20 Structural Framing Systems