Shop All Structural Framing System Accessories
80/20
Slide In T-Nut W/Ball Spring M5
Mfr # 13064
Zoro # G0814322
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5
- Nut Style Slide in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series, 40 Series
Product Information
- Brand 80/20
- MFR # 13064
- Zoro # G0814322
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 |
Base Size | 23.00mm x 18.00mm x 6.80mm |
Details
System of Measurement | Metric |
Nut Style | Slide in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.033 |
Description
Slide In T-Nut W/Ball Spring M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Black, 16 in L (QUS255CO)
- 80/20 S/S, Panel Mount, Block, 15 S (2900)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG572500YEL)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 MED GREY)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- 80/20 Economy Angle Clamp Block 40 Series (14117)
- 80/20 End Fastener, For 15S (3380)
- 80/20 End Cap Black W/Push-Ins 1515/1515-Lite (2030-PLAIN)
- 80/20 Joining Plate, 15 Series (4301-BLACK)
- 80/20 Inside Corner Bracket 3 Hole 25 S (25-4176)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- 80/20 Structural Framing System Accessories