Shop All Structural Framing System Accessories
80/20
Slide In T-Nut Sa M6
Mfr # 13024
Zoro # G0814018
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Slide in T- Nut
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Product Information
- Brand 80/20
- MFR # 13024
- Zoro # G0814018
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 16.00mm x 16.00mm x 6.00mm |
Details
Item | Slide In T-Nut Sa M6 |
System of Measurement | Metric |
Nut Style | Slide in T- Nut |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.017 |
Description
Slide In T-Nut Sa M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Universal Pivot (40-4395)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- AKRO-MILS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 31/64 in H, 6 PK (42168)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- 80/20 M5 Drop In T-Nut W/Ball / Spring Brt 15S (3913)
- 80/20 Right Hand, Econ Lift Off Hinge, Long 10 S (2838)
- 80/20 End Cap Black W/Push-Ins 1010 (2015-PLAIN)
- 80/20 Economy, T-Slot Cover, Blue, 10 S (2817)
- 80/20 Push In Fastener, Black, 15 S (3274)
- 80/20 M12 Large Base Glide (80mm Base) (65-2182)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- 80/20 Structural Framing System Accessories