Shop All Structural Framing System Accessories
80/20
Slide-In Economy T-Nut Block M8
Mfr # 14131
Zoro # G0816319
Sold in multiples of 14 for $8.26
$8.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Slide in Economy T- Nut
- Basic Material Steel
- Series 15 Series, 40 Series, 45 Series
Product Information
- Brand 80/20
- MFR # 14131
- Zoro # G0816319
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 20.00mm x 13.00mm x 5.00mm |
Details
Item | Slide-In Economy T-Nut Block M8 |
System of Measurement | Metric |
Nut Style | Slide in Economy T- Nut |
Basic Material | Steel |
Series | 15 Series, 40 Series, 45 Series |
Fastener Finish | Bright Zinc |
Color | Silver |
Weight | 0.018 |
Description
Slide-In Economy T-Nut Block M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard T-Nut 1/4-20, Thread 15S (3202)
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-602GY)
- STEEL KING Pallet Rack Stop Beam, Steel (PLBM3.4096YW)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3228-3HG)
- 80/20 Drop In T-Nut M5 Slot8 Zinc Plated Steel (13116)
- 80/20 Plastic Hinge, For 45 Series Plastic (12136)
- 80/20 Roll-In T-Nut With Set Screw, 5/16-18 (3608)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- 80/20 Corner Bracket 4 Hole W/Dual Support (14099)
- 80/20 Spring Snap Hook (65-2108)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 10S (4151)
- 80/20 Structural Framing System Accessories