Shop All Structural Framing System Accessories
80/20
SHCS & Znut, PK6
Mfr # 75-3593-6
Zoro # G1404995
product price: $9.79
/pk 6, $1.63/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 14073/14070/14095
- Series 30 Series
- Finish Zinc-Plated
- Threaded Hole Location Single Center
Product Information
- Brand 80/20
- MFR # 75-3593-6
- Zoro # G1404995
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Length | 14 mm |
Fastener Thread Size | M6 |
For Slot Width | 8.2 mm |
Details
Item | SHCS & Znut |
Material | Steel |
For Use With | 14073/14070/14095 |
Series | 30 Series |
Finish | Zinc-Plated |
Threaded Hole Location | Single Center |
Fastener Head Type | Socket Head Cap |
Compatible Brand and Series | 80/20, 30 Series |
Product Type | Bolt Assembly |
System of Measurement | Metric |
Fastener Type | Z-Nut |
Compatible Manufacturer Model Number | 14070, 14073, 14095 |
Description
Bolt Assembly, For Slot Width 8.2 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 14 mm, Z-Nut, Socket Head Cap, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series 80/20, 30 Series, Compatible Manufacturer Model Number 14070, 14073, 14095, 30 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Rack, (4) 55 gal., Steel (31CA29)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- 80/20 Roller Wheel 39 Slot10 Nylon Blk (12018)
- 80/20 Black 10 S 12 Hole Tee Joining Plate (4125-BLACK)
- 80/20 Inside Corner Bracket 3mm 2 Hole 25 S (25-4108)
- 80/20 Black 10 S 90 Degree Combo Arm Pivot (4158-BLACK)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- 80/20 L-Brake Handle, For 10S (6850)
- 80/20 Structural Framing System Accessories