Shop All Linear Slides & Carriages
80/20
Roller Wheel Bracket Assembly, 3.125 In L
Mfr # 2751
Zoro # G1164807
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller
- Carriage Height 0.5 in
- Roller Material Nylon
- Carriage Width 1 in
- Carriage Length 3.125 in
Product Information
- Brand 80/20
- MFR # 2751
- Zoro # G1164807
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 0.5 in |
Carriage Width | 1 in |
Carriage Length | 3.125 in |
Dimension N | 0.5 in |
Dimension B | 2.125 in |
Dimension F | 1.563 in |
Carriage Hole Size (In.) | 1/4-20 |
Dimension L | 1.0 |
Dimension J | 0.255 in |
Dimension G | 0.938 in |
Description
Roller Wheel Bracket Assembly, Carriage Height 0.5 in, Carriage Length 3.125 in, Carriage Width 1 in, Carriage Material Aluminum, Roller Material Nylon, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Use With Door Frames, Linear Glides, Track Systems, Series 10, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum 0 Degrees F, Carriage Finish Anodized, Roller Finish Anodized, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- GATES Poly Chain GT Carbon Belts, 8MGT-2200-12 (8MGT-2200-12)
- ORS Deep Groove Ball Bearing, 35mmBore72mm (6207 2RS NR C3 G93)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (712112807M)
- 80/20 Roller Wheel, Roller Dia 2 In (2290)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- 80/20 Linear Bearings & Guides