Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa M6
Mfr # 13061
Zoro # G0814377
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 45 Series
Product Information
- Brand 80/20
- MFR # 13061
- Zoro # G0814377
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 20.00mm x 15.00mm x 6.00mm |
Details
Item | Roll In T-Nut W/Spring Leaf Sa M6 |
System of Measurement | Metric |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.021 |
Description
Roll In T-Nut W/Spring Leaf Sa M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- NEWAGE PRODUCTS Cabinet Hanger Wall Rail (Small) (80000)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-246-7/5DB)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Black (U1282-1ME)
- 80/20 Red Ratcheting L-Handle 15 S (6806)
- 80/20 Countersink 40 S L-Pivot Arm (40-4343)
- 80/20 Center Tap Base Plate, M10, 30 Series (14037)
- 80/20 Long Double H.C.L.B. 15 S (6834)
- 80/20 Central Connector, Horizontal Orientation (13188)
- 80/20 Double Anchor T-Nut M8 Short 15 S (3908)
- 80/20 Hexagon Side Bottom - Black (9273)
- 80/20 Structural Framing Systems