Shop All Structural Framing System Accessories
80/20
Roll-In T-Nut W/Ball Spring 5/16-18
Mfr # 3917
Zoro # G0806528
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series
Product Information
- Brand 80/20
- MFR # 3917
- Zoro # G0806528
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | .866" x .539" x .291" |
Details
Item | Roll-In T-Nut W/Ball Spring 5/16-18 |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Weight | 0.022 |
Color | Bright |
Description
Roll-In T-Nut W/Ball Spring 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6CC6478-4CL)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx36"D (CVT-6036)
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- RUBBERMAID Produce Keeper 17.3C (1920479)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- 80/20 Joining Plate 10 Hole 90 Degree 15 S (4327)
- 80/20 Slotted 3 Hole Inside Corner Brkt 40 S (40-4280)
- 80/20 Joining Strip, 4 Hole, For 10S (4117)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4413)
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- 80/20 Structural Framing System Accessories