Shop All Structural Framing System Accessories
80/20
Plastic Hinge, For 45 Series Plastic
Mfr # 12136
Zoro # G1163032
original price:
$18.10
50% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black Plastic
- Load Capacity 20 lb
- Frame Leaf Thickness 0.311 in
- Ligature Resistant No
Product Information
- Brand 80/20
- MFR # 12136
- Zoro # G1163032
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Door Leaf Width | 1 23/32 in |
Door Leaf Height | 1 57/64 in |
Frame Leaf Width | 1 23/32 in |
Frame Leaf Height | 1 57/64 in |
Details
Item | Butt Hinge |
Material | Plastic |
Finish | Black Plastic |
Load Capacity | 20 lb |
Frame Leaf Thickness | 0.311 in |
Ligature Resistant | No |
Holes per Leaf | 2 |
Range of Motion | 180 Degrees |
Door Leaf Thickness | 0.311 in |
Orientation | Non Handed |
Required Door Thickness | 1/8 in |
Description
Butt Hinge, Plastic Material, Black Plastic Finish, 20 lb Load Capacity, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 57/64 in Door Leaf Height, 1 57/64 in Frame Leaf Height, 1 23/32 in Door Leaf Width, 1 23/32 in Frame Leaf Width, 0.311 in Door Leaf Thickness, 0.311 in Frame Leaf Thickness, 1/8 in Required Door Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300BLUE)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL136BL)
- KNAPE & VOGT Steel Bracket 16 in. L 600 lb (208 TI 400)
- RICHELIEU 1 Pair, Oval Wall Mount Shelf Support for Glass and Wood Shelves, Stainless Steel, 4 to 8mm (93931170)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 15 S (2833)
- 80/20 Self Aligning Roll In T-Nut, 1/4-20 (13096)
- 80/20 Econ T-Nut, 8-32 Thread, 10 S (3275)
- 80/20 Drop In T-Nut, 1/4-20, 1/4 Turn (3933)
- 80/20 Single Side Short Unibearing 40S (40-6860)
- 80/20 Slide In T-Nut Sa M6 (13024)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 10S (4151)
- 80/20 Structural Framing System Accessories