Shop All Structural Framing System Accessories
80/20
Panel Retainer, 15 Series, Width 3 In.
Mfr # 2433
Zoro # G3033165
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Type Panel Retainer
- Series 15 Series
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 2433
- Zoro # G3033165
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 3 in |
Fastener Thread Size | 5/16 in |
For Slot Width | 0.4 in |
Overall Length | 3 in |
Overall Height | 27/32 in |
Overall Width | 3 in |
Mounting Hole Diameter | 21/64 in |
Details
Item | Panel Retainer |
Material | Aluminum |
For Use With | 15 Series |
Type | Panel Retainer |
Series | 15 Series |
Finish | Anodized |
Color | Silver |
Includes Fasteners | No |
Compatible Manufacturer Model Number | 3320 |
System of Measurement | Inch |
Number of Mounting Holes | 4 |
Product Type | Panel Retainer |
Compatible Brand and Series | 15 Series, 80/20 |
Description
Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 5/16 in, Compatible Brand and Series 15 Series, 80/20, Includes Fasteners No, Number of Mounting Holes 4, Mounting Hole Diameter 21/64 in, Overall Height 27/32 in, Overall Length 3 in, Overall Width 3 in, For Slot Width 0.4 in, 15 Series, Compatible Manufacturer Model Number 3320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KEE KLAMP Plastic Stop Pipe Fittings - Fits 1-1/4 Schedule 40 Pipe (133-C)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- WILTON Inner Ring (1010830)
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- 80/20 Cable Mount Block 1/4 Turn Nylon Blk (12316)
- 80/20 Tee Joining Plate, 5 Hole, For 15S (4340)
- 80/20 Short Double Anchor, T-Nut, 10S, 10-32 (3085)
- 80/20 4 Hole Corner Bracket, For 1020/2020 (4113)
- 80/20 Base Plate, For 10 Series (2418)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- 80/20 Structural Framing Systems