Shop All Structural Framing System Accessories
80/20
Panel Retainer, 15 Series, Width 1-1/2 In.
Mfr # 2434
Zoro # G8546465
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 1/2 in
Product Information
- Brand 80/20
- MFR # 2434
- Zoro # G8546465
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 1/2 in |
Overall Length | 1 1/2 in |
Fastener Thread Size | 5/16 in |
Overall Width | 1 1/2 in |
Mounting Hole Diameter | 21/64 in |
For Slot Width | 0.4 in |
Overall Height | 27/32 in |
Details
Item | Panel Retainer |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Compatible Brand and Series | 15 Series, 80/20 |
Number of Mounting Holes | 2 |
Includes Fasteners | No |
System of Measurement | Inch |
Compatible Manufacturer Model Number | 3320 |
Color | Silver |
Product Type | Panel Retainer |
Description
Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 5/16 in, Compatible Brand and Series 15 Series, 80/20, Includes Fasteners No, Number of Mounting Holes 2, Mounting Hole Diameter 21/64 in, Overall Height 27/32 in, Overall Length 1 1/2 in, Overall Width 1 1/2 in, For Slot Width 0.4 in, 15 Series, Compatible Manufacturer Model Number 3320
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 42"W x 74"H, 4 Shelves, Chrome (45VX74)
- EXPO ENGINEERED Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250F, 120V (AGM-55 L/R 120V)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 17 7/8 in L (30128RED)
- 80/20 Corner Bracket, 15, 40 Series, Alumnium (14081)
- 80/20 Short Double Anchor, T-Nut, 10S, 10-32 (3085)
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13035)
- 80/20 Black 15 S Universal Living Nub (4377-BLACK)
- 80/20 T-Slot 1" X 2" Profile 242" Profile (1020-242)
- 80/20 Black Panel Gasket (40-2120)
- 80/20 Structural Framing System Accessories