Shop All Structural Framing System Accessories
80/20
Mesh Panel Retainer, 15 Series, 1-1/2 In.
Mfr # 2436
Zoro # G7460521
original price:
$12.64
14% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 1/2 in
Product Information
- Brand 80/20
- MFR # 2436
- Zoro # G7460521
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 1/2 in |
Fastener Thread Size | 5/16 in |
Overall Height | 1 3/32 in |
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
For Slot Width | 0.4 in |
Mounting Hole Diameter | 21/64 in |
Details
Item | Mesh Panel Retainer |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Compatible Brand and Series | 15 Series, 80/20 |
Number of Mounting Holes | 2 |
For Panel Type | Mesh |
Includes Fasteners | No |
Color | Silver |
System of Measurement | Inch |
Compatible Manufacturer Model Number | 3114, 3320 |
Product Type | Mesh Panel Retainer |
Description
Mesh Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 5/16 in, Compatible Brand and Series 15 Series, 80/20, Includes Fasteners No, Number of Mounting Holes 2, Mounting Hole Diameter 21/64 in, Overall Height 1 3/32 in, Overall Length 1 1/2 in, Overall Width 1 1/2 in, For Slot Width 0.4 in, 15 Series, Compatible Manufacturer Model Number 3114, 3320, For Panel Type Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARSAFE Closet Liner Plank, 334 in W, Cedar Wood (FL60/15N)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2045)
- 80/20 Base Plate, 10 Series, Width 2 In. (2416)
- 80/20 End Cap Black W/Push-Ins 40-4030-Lite (40-2033)
- 80/20 Base Plate, 15 Series, Width 1/1/2002 In. (2415)
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- 80/20 Uv Wire Ties, Black, 11", 50lb., PK100 (2892)
- 80/20 Square Corner Connector 3-Way 30 Series (14171)
- 80/20 Structural Framing Systems