Shop All Socket Head Cap Screws
80/20
M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length
Mfr # 75-3630
Zoro # G0842663
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 20 mm
- Drive Size 6 mm
- Material Steel
Product Information
- Brand 80/20
- MFR # 75-3630
- Zoro # G0842663
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 20 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Zinc Plated |
Item | Socket Head Cap Screw |
Weight | 0.04 |
Description
M8 X 20mm Shcs W/ T-Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72473)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.087.0600)
- SIMPSON STRONG-TIE Wood Screw, #8, 2 in, Steel Torx Drive, 100 PK (CBT08200R100)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 2 PK (932251)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length (13-3958)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in Length (3458)
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3690)
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length (11-6518)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.025.0016)
- 80/20 Socket Head Cap Screws