Shop All Socket Head Cap Screws
80/20
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length
Mfr # 11-8530
Zoro # G0817323
product price: $0.60
/ea
Sold in multiples of 11 for $6.60
$6.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 30 mm
- Drive Size 6 mm
- Material Steel
Product Information
- Brand 80/20
- MFR # 11-8530
- Zoro # G0817323
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 30 mm |
Drive Size | 6 mm |
Head Height | 7.82mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Color | Black |
Thread Style | Fully Threaded |
Weight | 0.035 |
Description
M8 X 30mm Shcs Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71575)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (U16181.050.1000)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (69925)
- DEWALT Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK (06210-PWR)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3011)
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length (3872)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3940)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length (13-3958)
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (17-8535)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51050.100.0045)
- 80/20 Socket Head Cap Screws