Shop All Socket Head Cap Screws
80/20
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length
Mfr # 11-6312
Zoro # G0817019
product price: $0.70
/ea
Sold in multiples of 13 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 12 mm
- Drive Size 4 mm
- Material Steel
Product Information
- Brand 80/20
- MFR # 11-6312
- Zoro # G0817019
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 12 mm |
Drive Size | 4 mm |
Head Height | 3.15mm |
Dia./Thread Size | M6-1.00 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Color | Black |
Thread Style | Fully Threaded |
Weight | 0.007 |
Head Type | Button |
Description
M6 X 12mm Bhscs Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x1 L, Pk50 (U08320.050.0100)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (793948)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 50 PK (03716)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0002)
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length (75-3600)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length (3118)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length (13-3958)
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3690)
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (17-8535)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.030.0016)
- 80/20 Socket Head Cap Screws