Shop All Socket Head Cap Screws
80/20
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length
Mfr # 11-5712
Zoro # G0816973
Sold in multiples of 14 for $8.68
$8.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 12 mm
- Drive Size 3 mm
- Material Steel
Product Information
- Brand 80/20
- MFR # 11-5712
- Zoro # G0816973
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 12 mm |
Drive Size | 3 mm |
Head Height | 3.10mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Color | Black |
Weight | 0.004 |
Head Type | Flat |
Description
M5 X 12mm Fhscs Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01038.037.0150)
- ITW BEE LEITZKE Hairpin Clip Asst, Zinc, 276 Pcs, 9 Sizes (WWG-DISPBPXZ276)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1"-14, Plain Finish (36734)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0176-AL28)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (3612)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3940)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length (75-3630)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3390)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3064)
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3267)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.060.0020)
- 80/20 Socket Head Cap Screws