Shop All Mounted Linear Bearings
80/20
Linear Bearing, 5.500 In W, 6.000 In L
Mfr # 6534
Zoro # G3297007
original price:
$145.99
4% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Width 5.5
- Dimension C (In.) 4 in
- Slot Width (In.) 0.32 in
- Mounting Bolt (In.) 5/16-18
Product Information
- Brand 80/20
- MFR # 6534
- Zoro # G3297007
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Width | 5.5 |
Dimension C (In.) | 4 in |
Slot Width (In.) | 0.32 in |
Bolt Size | 5/16-18 |
Body Width (In.) | 5.5 in |
Overall Height (In.) | 1.875 in |
Overall Length (In.) | 6 in |
Mounting Hole Dia. (In.) | 0.328 in |
Dimension L (In.) | 1.875 in |
Dimension H (In.) | 0.75 in |
Dimension E (In.) | 1.235 in |
Dimension M (In.) | 1.5 in |
Dimension K | 1.25 in |
Height | 1.875 |
Dimension D (In.) | 0.64 in |
Dimension G (In.) | 5.5 in |
Dimension F (In.) | 0.375 in |
Dimension P | 0.75 in |
Overall Width (In.) | 5.5 in |
Dimension A (In.) | 3 in |
Dimension B (In.) | 0.5 in |
Overall Length | 6 in |
Overall Height | 1 7/8 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 5 1/2 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/8 in, Overall Length 6 in, Overall Width 5 1/2 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Flanged, For Number of Slots 4, High-Cycle, Flange Thickness 3/8 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 238.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145127.00)
- UNIVERSAL HYDRAULIC HOSE 3/8""X120"" (98398256)
- D&D 98 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB94)
- FESTO Plastic Tubing PEN-12X1, 75-SI (PEN-12X1,75-SI)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L (6531)
- NB CORPORATION OF AMERICA NB Corp SW8W Dble Wide Closed Linear Bearing, 1/2"ID, Steel (SW8W)
- 80/20 Mounted Linear Bearings