Shop All Mounted Linear Bearings
80/20
Linear Bearing, 4.750 In W, 2.812 In L
Mfr # 6864
Zoro # G0579677
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Color Silver
- Type Double Short
- For Use With 15 Series
- Dimension D (In.) 1.76 in
Product Information
- Brand 80/20
- MFR # 6864
- Zoro # G0579677
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension D (In.) | 1.76 in |
Height | 0.5 |
Overall Width (In.) | 4.75 in |
Dimension C (In.) | 0.48 in |
Dimension L (In.) | 1.5 in |
Bolt Size | 5/16-18 |
Slot Width (In.) | 0.32 in |
Dimension A (In.) | 0.5 in |
Dimension B (In.) | 0.24 in |
Dimension H (In.) | 0.75 in |
Width | 4.75 |
Mounting Hole Dia. (In.) | 0.328 in |
Body Width (In.) | 4.75 in |
Overall Length (In.) | 2.812 in |
Overall Height (In.) | 0.5 in |
Dimension F (In.) | 1.625 in |
Dimension E (In.) | 0.31 in |
Dimension G (In.) | 4.75 in |
Dimension K | 0.656 in |
Overall Width | 4 3/4 in |
Overall Height | 1/2 in |
Overall Length | 2 13/16 in |
Mounting Hole Diameter | 21/64 in |
Description
Linear Bearing, Standard Linear, Overall Height 1/2 in, Overall Length 2 13/16 in, Overall Width 4 3/4 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Mount, For Number of Slots 3, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID WRENCH Oil Multi-Purpose Superoil 4Oz (L1004)
- CHICAGO PNEUMATIC Air Compressor Pump, 3.5, 5.5, Single Stage Stage, 0.91 qt Oil Capacity, 2 Cylinder (4116091337)
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (SPC4500)
- PIX , , V-Belt 1/2 X 17 (A15/4L170)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- 80/20 Linear Bearing, 3.937 In W, 1.875 In L (6423)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- 80/20 Linear Bearing, 2.937 In W, 1.875 In L (6425)
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L (6531)
- 80/20 Linear Bearings & Guides