Shop All Mounted Linear Bearings
80/20
Linear Bearing, 4.000 In W, 2.812 In L
Mfr # 6535
Zoro # G3168401
original price:
$102.99
14% off
new price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Dimension D (In.) 0.64 in
- Dimension F (In.) 0.375 in
- Type High Cycle Single Flange
- Width 4.0
Product Information
- Brand 80/20
- MFR # 6535
- Zoro # G3168401
- UPC # 094718092525
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension D (In.) | 0.64 in |
Dimension F (In.) | 0.375 in |
Width | 4.0 |
Overall Length (In.) | 2.812 in |
Dimension H (In.) | 0.75 in |
Dimension K | 1.25 in |
Dimension M (In.) | 1.5 in |
Slot Width (In.) | 0.32 in |
Dimension G (In.) | 4 in |
Dimension C (In.) | 2.5 in |
Dimension B (In.) | 0.5 in |
Dimension A (In.) | 1.5 in |
Height | 1.875 |
Body Width (In.) | 4 in |
Overall Width (In.) | 4 in |
Mounting Hole Dia. (In.) | 0.328 in |
Dimension P | 0.656 in |
Dimension L (In.) | 1.875 in |
Overall Height (In.) | 1.875 in |
Dimension E (In.) | 1.235 in |
Bolt Size | 5/16-18 |
Overall Height | 1 7/8 in |
Mounting Hole Diameter | 21/64 in |
Overall Length | 2 13/16 in |
Overall Width | 4 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/8 in, Overall Length 2 13/16 in, Overall Width 4 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Flanged, For Number of Slots 3, High-Cycle, Flange Thickness 3/8 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- DURA-PRIME METRIC VARIABLE SPEED Double Check, Belt, MVS 15 x 345in PL (875VC3828)
- BESTORQ Aftermarket replacement for 205469 YAZOO YR-32 Belt for Deck W/69" Belt O.C., 4LK690 (4LK690)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SSUPBO20)
- 80/20 Linear Bearings & Guides