Shop All Mounted Linear Bearings
80/20
Linear Bearing, 4.000 In W, 2.812 In L
Mfr # 6525
Zoro # G2487301
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Flange Thickness (In.) 0.375 in
- Finish Anodized
- Overall Length (In.) 2.812 in
- Slot Width (In.) 0.32 in
Product Information
- Brand 80/20
- MFR # 6525
- Zoro # G2487301
- UPC # 094718092518
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Overall Length (In.) | 2.812 in |
Slot Width (In.) | 0.32 in |
Dimension C (In.) | 2.5 in |
Dimension F (In.) | 0.375 in |
Width | 4.0 |
Dimension B (In.) | 0.5 in |
Dimension A (In.) | 1.5 in |
Body Width (In.) | 4 in |
Dimension K | 1.25 in |
Overall Height (In.) | 1.875 in |
Dimension P | 0.656 in |
Dimension L (In.) | 1.875 in |
Dimension D (In.) | 0.64 in |
Dimension H (In.) | 0.75 in |
Dimension G (In.) | 4 in |
Overall Width (In.) | 4 in |
Dimension M (In.) | 1.5 in |
Bolt Size | 5/16-18 |
Height | 1.875 |
Dimension E (In.) | 1.235 in |
Mounting Hole Dia. (In.) | 0.328 in |
Overall Width | 4 in |
Overall Height | 1 7/8 in |
Mounting Hole Diameter | 21/64 in |
Overall Length | 2 13/16 in |
Description
Linear Bearing, Standard Linear, Overall Height 1 7/8 in, Overall Length 2 13/16 in, Overall Width 4 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Flanged, For Number of Slots 3, Standard, Flange Thickness 3/8 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-03AS)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-3-AL)
- DAYTON 3L580 V-Belt, 58" Outside Length, 3/8" Top Width, 1 Ribs (3L580)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- 80/20 Linear Bearings & Guides