Shop All Mounted Linear Bearings
80/20
Linear Bearing, 3.125 In W, 6.000 In L
Mfr # 6862
Zoro # G0822062
original price:
$34.05
7% off
new price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Mounting Hole (In.) 0.328 in
- Locking Type Optional
- Dimension C (In.) 0.48 in
- Slot Width (In.) 0.32 in
Product Information
- Brand 80/20
- MFR # 6862
- Zoro # G0822062
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension C (In.) | 0.48 in |
Slot Width (In.) | 0.32 in |
Dimension A (In.) | 0.5 in |
Width | 3.125 |
Dimension D (In.) | 1.76 in |
Dimension E (In.) | 0.31 in |
Dimension B (In.) | 0.24 in |
Height | 0.5 |
Mounting Hole Dia. (In.) | 0.328 in |
Overall Width (In.) | 3.125 in |
Dimension F (In.) | 1.625 in |
Body Width (In.) | 3.125 in |
Dimension G (In.) | 3.125 in |
Dimension K | 0.75 in |
Dimension L (In.) | 1.5 in |
Overall Length (In.) | 6 in |
Dimension H (In.) | 0.75 in |
Dimension M (In.) | 1.5 in |
Overall Height (In.) | 0.5 in |
Bolt Size | 5/16-18 |
Mounting Hole Diameter | 21/64 in |
Overall Length | 6 in |
Overall Height | 1/2 in |
Overall Width | 3 1/8 in |
Description
Linear Bearing, Standard Linear, Overall Height 1/2 in, Overall Length 6 in, Overall Width 3 1/8 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Mount, For Number of Slots 2, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1" ID 2Pc Clamp Collar, Stl, Zinc, 2C-100-Z (2C-100-Z)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23216MPG, Pressure Line, 10 micron, Outside-In (MF0509307)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-4-4)
- REELCRAFT Reelcraft 3-HR1004-3 Bumper 3/4"ID (7000/8000/D8000/80000/GC7000/F7000/F80000/L7000/DGM Series) (3-HR1004-3)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L (6531)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- 80/20 Mounted Linear Bearings