Shop All Mounted Linear Bearings
80/20
Linear Bearing, 3.125 In W, 2.812 In L
Mfr # 6860
Zoro # G1904646
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- For Use With 15 Series
- Dimension A (In.) 0.5 in
- Bolt Size 5/16-18
- Height 0.5
Product Information
- Brand 80/20
- MFR # 6860
- Zoro # G1904646
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension A (In.) | 0.5 in |
Bolt Size | 5/16-18 |
Height | 0.5 |
Dimension L (In.) | 1.5 in |
Dimension F (In.) | 1.625 in |
Dimension C (In.) | 0.48 in |
Dimension D (In.) | 1.76 in |
Dimension B (In.) | 0.24 in |
Dimension E (In.) | 0.31 in |
Dimension K | 0.656 in |
Mounting Hole Dia. (In.) | 0.328 in |
Width | 3.125 |
Slot Width (In.) | 0.32 in |
Overall Length (In.) | 2.812 in |
Dimension G (In.) | 3.125 in |
Overall Width (In.) | 3.125 in |
Body Width (In.) | 3.125 in |
Dimension H (In.) | 0.75 in |
Overall Height (In.) | 0.5 in |
Overall Width | 3 1/8 in |
Overall Length | 2 13/16 in |
Overall Height | 1/2 in |
Mounting Hole Diameter | 21/64 in |
Description
Linear Bearing, Standard Linear, Overall Height 1/2 in, Overall Length 2 13/16 in, Overall Width 3 1/8 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Mount, For Number of Slots 2, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- MILTON Compressor Pressure Switch (S-1060)
- LOC-LINE In-Line Valve, 1/2 In, PK10 (39854)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K123)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- 80/20 Linear Bearing, 2.062 In W, 1.875 In L (6760)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- 80/20 Mounted Linear Bearings