Shop All Mounted Linear Bearings
80/20
Linear Bearing, 2.500 In W, 6.000 In L
Mfr # 6531
Zoro # G1510713
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Mounting Hole Center (In.) 1.5 in
- Dimension D (In.) 0.625 in
- Dimension E (In.) 1.375 in
- Bearing Type Standard Linear
Product Information
- Brand 80/20
- MFR # 6531
- Zoro # G1510713
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension D (In.) | 0.625 in |
Dimension E (In.) | 1.375 in |
Mounting Hole Dia. (In.) | 0.328 in |
Overall Length (In.) | 6 in |
Body Width (In.) | 2.5 in |
Dimension F (In.) | 2.125 in |
Dimension C (In.) | 2.5 in |
Dimension K | 2 in |
Height | 2.75 |
Overall Width (In.) | 2.5 in |
Dimension A (In.) | 1.5 in |
Dimension L (In.) | 6 in |
Overall Height (In.) | 2.75 in |
Dimension P | 0.375 in |
Dimension H (In.) | 0.75 in |
Slot Width (In.) | 0.32 in |
Dimension G (In.) | 2.75 in |
Width | 2.5 |
Dimension B (In.) | 0.5 in |
Bolt Size | 5/16-18 |
Dimension M (In.) | 0.75 in |
Overall Width | 2 1/2 in |
Mounting Hole Diameter | 21/64 in |
Overall Length | 6 in |
Overall Height | 2 3/4 in |
Description
Linear Bearing, Standard Linear, Overall Height 2 3/4 in, Overall Length 6 in, Overall Width 2 1/2 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Flanged, For Number of Slots 3, High-Cycle, Flange Thickness 1/2 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ColorFit Couplers, A, Grn, 1/4" FNPT, PK10 (775AC)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-11/16 WIDE SET SCREW 4-BOLT FLANGE (UCF214-43)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (3980)
- CLIMAX METAL PRODUCTS 5mm ID Metric Stainless Set Metric Set Collar, Ss (MC-05-S)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- NB CORPORATION OF AMERICA NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel (SW4GW)
- 80/20 Linear Bearings & Guides