Shop All Mounted Linear Bearings
80/20
Linear Bearing, 2.500 In W, 2.812 In L
Mfr # 6530
Zoro # G3380797
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Mounting Hole Center (In.) 1.5 in
- For Use With 15 Series
- Dimension B (In.) 0.5 in
- Bolt Size 5/16-18
Product Information
- Brand 80/20
- MFR # 6530
- Zoro # G3380797
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension B (In.) | 0.5 in |
Bolt Size | 5/16-18 |
Overall Height (In.) | 2.75 in |
Dimension G (In.) | 2.75 in |
Dimension L (In.) | 2.812 in |
Width | 2.5 |
Dimension E (In.) | 1.375 in |
Dimension H (In.) | 0.75 in |
Dimension A (In.) | 1.5 in |
Slot Width (In.) | 0.32 in |
Overall Width (In.) | 2.5 in |
Height | 2.75 |
Mounting Hole Dia. (In.) | 0.328 in |
Body Width (In.) | 2.5 in |
Dimension M (In.) | 0.656 in |
Dimension P | 0.375 in |
Dimension F (In.) | 2.125 in |
Overall Length (In.) | 2.812 in |
Dimension K | 2 in |
Dimension C (In.) | 2.5 in |
Dimension D (In.) | 0.625 in |
Overall Width | 2 1/2 in |
Mounting Hole Diameter | 21/64 in |
Overall Height | 2 3/4 in |
Overall Length | 2 13/16 in |
Description
Linear Bearing, Standard Linear, Overall Height 2 3/4 in, Overall Length 2 13/16 in, Overall Width 2 1/2 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Flanged, For Number of Slots 3, Standard, Flange Thickness 1/2 in, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPN)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (288-325)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (H755)
- LOC-LINE Round Nozzle, 1/2" System, Gray, 1/4", PK50 (59866-G)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearings & Guides