Shop All Mounted Linear Bearings
80/20
Linear Bearing, 2.062 In W, 1.875 In L
Mfr # 6760
Zoro # G1366872
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMWPE
- Dimension K 0.437 in
- Dimension H (In.) 0.5 in
- Width 2.062
- Mounting Hole (In.) 0.265 in
Product Information
- Brand 80/20
- MFR # 6760
- Zoro # G1366872
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Dimension K | 0.437 in |
Dimension H (In.) | 0.5 in |
Width | 2.062 |
Overall Height (In.) | 0.312 in |
Bolt Size | 1/4-20 |
Body Width (In.) | 2.062 in |
Overall Length (In.) | 1.875 in |
Dimension E (In.) | 0.25 in |
Mounting Hole Dia. (In.) | 0.265 in |
Dimension A (In.) | 0.312 in |
Overall Width (In.) | 2.062 in |
Slot Width (In.) | 0.255 in |
Dimension F (In.) | 1.062 in |
Dimension L (In.) | 1 in |
Height | 0.312 |
Dimension G (In.) | 2.062 in |
Dimension B (In.) | 0.152 in |
Dimension D (In.) | 1.165 in |
Dimension C (In.) | 0.302 in |
Overall Width | 2 1/16 in |
Overall Height | 5/16 in |
Overall Length | 1 7/8 in |
Mounting Hole Diameter | 17/64 in |
Description
Linear Bearing, Standard Linear, Overall Height 5/16 in, Overall Length 1 7/8 in, Overall Width 2 1/16 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Single Mount, For Number of Slots 2, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK66 X 7/8 SHEAVE (AK66 X 7/8 SHEAVE)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-211 RESALE (123363 INS-SCM-211)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 2.500 In W, 6.000 In L (6531)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- 80/20 Mounted Linear Bearings