Shop All Mounted Linear Bearings
80/20
Linear Bearing, 103.12 mm W, 75 mm L
Mfr # 40-6525
Zoro # G2833223
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 0
- Material UHMWPE
- Body Width (mm) 0
- Dimension Y 0
- Dimension R 9.51
Product Information
- Brand 80/20
- MFR # 40-6525
- Zoro # G2833223
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 0 |
Body Width (mm) | 0 |
Dimension Y | 0 |
Dimension R | 9.51 |
Dimension Z | 0 |
Dimension O | 0 |
Dimension H | 19 in |
Barrel Dia. (mm) | 0 |
Dimension H1 (In.) | 0 in |
Dimension C | 65.1 in |
Dimension S (In.) | 0 in |
Dimension A1 (In.) | 0 in |
Dimension A2 | 0 |
Dimension S | 2.58 |
Slot Width (mm) | 8.12 |
Dimension V (In.) | 0 in |
Dimension G1 | 0 |
Dimension K | 32.6 in |
Height | 50 |
Dimension N2 | 0 |
Dimension E | 32.55 in |
Dimension F1 | 0 |
Dimension J | 84.1 in |
Dimension P | 17.5 in |
Barrel Dia. (In.) | 0 in |
Dimension F1 (In.) | 0 in |
Dimension Dp | 0 |
Dimension B | 12.09 in |
Dimension N Dia. (In.) | 0 in |
Dimension N | 75 in |
Dimension H1 | 0 |
Dimension I | 0 |
Slot Width (In.) | 0 in |
Overall Height (mm) | 50 |
Dimension M (In.) | 41 in |
Dimension G1 (In.) | 0 in |
Dimension N2 (In.) | 0 in |
Dimension L (In.) | 50 in |
Dimension E2 | 0 |
Dimension N3 | 0 |
Dimension V | 0 in |
Dimension X | 0 |
Bore Dia. (mm) | 8.3 |
Dimension F | 9 in |
Dimension E1 (In.) | 0 in |
Mounting Hole Dia. (mm) | 8.3 |
Width | 103.12 |
Dimension G | 103.12 in |
Overall Length (mm) | 75 |
Dimension A2 (In.) | 0 in |
Dimension H2 | 0 |
Dimension D | 17.42 in |
Overall Width (mm) | 103.12 |
Dimension A | 40 |
Dimension A1 | 0 |
Mounting Hole Dia. (In.) | 0 |
Dimension E1 | 0 |
Overall Width | 103.2 mm |
Overall Length | 75.1 mm |
Mounting Hole Diameter | 8.3 mm |
Overall Height | 50.1 mm |
Description
Linear Bearing, Standard Linear, Overall Height 50.1 mm, Overall Length 75.1 mm, Overall Width 103.2 mm, Housing Material Aluminum, Mounting Hole Diameter 8.3 mm, Anodized, Silver, System of Measurement Metric, 40 Series, Double Flanged, For Number of Slots 3, Standard, Flange Thickness 9 mm, Pad Material UHMW Plastic, Compatible Brand and Series 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A73 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (6L184)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- CARLISLE 1600-8M-30 Synchro-Cog HT Synchronous Belt (1600-8M-30)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- 80/20 Linear Bearing, 3.937 In W, 4.000 In L (6424)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- 80/20 Linear Bearing, 2.062 In W, 1.875 In L (6760)
- 80/20 Linear Bearing, 2.937 In W, 1.875 In L (6425)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 3.125 In W, 2.812 In L (6860)
- 80/20 Mounted Linear Bearings