Shop All Mounted Linear Bearings
80/20
Linear Bearing, 103.12 mm W, 160 mm L
Mfr # 40-6526
Zoro # G1797625
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (mm) 0
- Material UHMWPE
- Dimension N3 0
- Dimension R 9.51
- Dimension N 160 in
Product Information
- Brand 80/20
- MFR # 40-6526
- Zoro # G1797625
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Flange Dia. (mm) | 0 |
Dimension N3 | 0 |
Dimension R | 9.51 |
Dimension N | 160 in |
Dimension V | 0 in |
Dimension Dp | 0 |
Barrel Dia. (mm) | 0 |
Dimension F | 9 in |
Overall Width (mm) | 103.12 |
Dimension A2 | 0 |
Dimension H2 | 0 |
Overall Height (mm) | 50 |
Dimension L (In.) | 50 in |
Dimension G1 (In.) | 0 in |
Dimension D | 17.42 in |
Dimension V (In.) | 0 in |
Bore Dia. (mm) | 8.3 |
Dimension H1 | 0 |
Slot Width (In.) | 0 in |
Dimension Y | 0 |
Dimension Z | 0 |
Dimension B | 12.09 in |
Dimension F1 | 0 |
Dimension H1 (In.) | 0 in |
Dimension C | 65.1 in |
Mounting Hole Dia. (In.) | 0 |
Dimension F1 (In.) | 0 in |
Dimension X | 0 |
Dimension N2 (In.) | 0 in |
Dimension J | 84.1 in |
Dimension E1 | 0 |
Dimension A1 (In.) | 0 in |
Dimension N Dia. (In.) | 0 in |
Dimension M (In.) | 41 in |
Dimension A2 (In.) | 0 in |
Dimension E | 32.55 in |
Dimension G | 103.12 in |
Dimension E2 | 0 |
Dimension I | 0 |
Barrel Dia. (In.) | 0 in |
Dimension S | 2.58 |
Mounting Hole Dia. (mm) | 8.3 |
Height | 50 |
Overall Length (mm) | 160 |
Dimension A1 | 0 |
Body Width (mm) | 0 |
Dimension N2 | 0 |
Dimension K | 32.6 in |
Dimension H | 19 in |
Dimension E1 (In.) | 0 in |
Dimension P | 20 in |
Dimension A | 40 |
Slot Width (mm) | 8.12 |
Dimension S (In.) | 0 in |
Dimension G1 | 0 |
Dimension O | 0 |
Width | 103.12 |
Overall Length | 160 mm |
Overall Width | 103.2 mm |
Overall Height | 50.1 mm |
Mounting Hole Diameter | 8.3 mm |
Description
Linear Bearing, Standard Linear, Overall Height 50.1 mm, Overall Length 160 mm, Overall Width 103.2 mm, Housing Material Aluminum, Mounting Hole Diameter 8.3 mm, Anodized, Silver, System of Measurement Metric, 40 Series, Double Flanged, For Number of Slots 3, Standard, Flange Thickness 9 mm, Pad Material UHMW Plastic, Compatible Brand and Series 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 72" ) 10.5" x5" x1.5" (A-B69K)
- POWERFLITE BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56-2)
- CHICAGO PNEUMATIC Wheel Spanner Wrench (C136926)
- PARKER Subplate, Bottom Ports (SPD22NS35)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- 80/20 Linear Bearing, 103.12 mm W, 75 mm L (40-6525)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBOM20DD)
- 80/20 Mounted Linear Bearings