Shop All Structural Framing System Accessories
80/20
L-Handle, For 25 Series
Mfr # 25-6850
Zoro # G2523062
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 66
- For Use With 25 Series
- Series 25 Series
- Finish Matte
- Includes Fasteners Yes
Product Information
- Brand 80/20
- MFR # 25-6850
- Zoro # G2523062
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 13.8 mm |
Overall Length | 51.9 mm |
Details
Item | L-Handle |
Material | Nylon 66 |
For Use With | 25 Series |
Series | 25 Series |
Finish | Matte |
Includes Fasteners | Yes |
Product Type | L Brake Handle |
Handle Design | L-Handle |
Projection | 37 mm |
Fastener Mounting Type | Drop-In |
System of Measurement | Metric |
Compatible Brand and Series | 25 Series |
Handle Material | Nylon |
Color | Black |
Description
L Brake Handle, L-Handle, Overall Length 51.9 mm, Overall Width 13.8 mm, Fastener Mounting Type Drop-In, Projection 37 mm, Metric, Black, Nylon 66, Matte, 25 Series, Mounting Hole Diameter Not Applicable, Compatible Brand and Series 25 Series, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 8PK NI Shelf Supp Peg (U 10169)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18HG)
- ZORO SELECT Drum Mixer, 4 1/2 In Dia. High Viscosity (2FDJ4)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (74555)
- 80/20 Cabinet Handle, Aluminum 5", Black (2884)
- 80/20 End Cap Red W/Push-Ins 1515/1515-Lite (2030RED)
- 80/20 Double Panel, Retainer, 1.5", 15 S (2515)
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- 80/20 Access Hole Jig, 15 Series, 1-1/2 In. (6130)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- SIMPSON STRONG-TIE Hurricane Tie H2.5Az (H2.5AZ)
- 80/20 Structural Framing System Accessories