Shop All Structural Framing System Accessories
80/20
Joining Plate, 5 Hole, 90 Deg, For 15S
Mfr # 4351
Zoro # G0587544
product price: $11.92
/ea
$11.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1515, 1530
- Series 15 Series
- Finish Anodized
- Product Type 90 Degrees Angled Flat Plate
Product Information
- Brand 80/20
- MFR # 4351
- Zoro # G0587544
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 21/64 in |
Overall Height | 4 1/2 in |
Overall Length | 1/4 in |
Overall Width | 4 1/2 in |
Mounting Hole Diameter | 21/64 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 1515, 1530 |
Series | 15 Series |
Finish | Anodized |
Product Type | 90 Degrees Angled Flat Plate |
Color | Silver |
Joining Plate Style | 90 Degrees Angled |
Number of Mounting Holes | 5 |
Inside Corner Bracket Style | 90 Degrees Angle |
System of Measurement | Inch |
Connector Type | Joining Plate |
Description
90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 4 1/2 in, 21/64 in, Overall Length 1/4 in, Overall Width 4 1/2 in, Aluminum 6105-T5, Inside Corner Bracket Style 90 Degrees Angle, 15 Series, System of Measurement Inch, Joining Plate, Joining Plate Style 90 Degrees Angled, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, Yellow, 17 7/8 in L (QSB804YL)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 18 in D x Gray (SLP-A1836)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 8 1/4 in W, 7 in H, Black (QUS239CO)
- 80/20 Inside Corner Bracket 3 Hole 25 S (25-4176)
- 80/20 Joining Plate, 10 Series (4081)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- 80/20 Straight Pivot Arm 120mm 40 S (40-4385)
- 80/20 Smooth 1.5"X1.5" T-Slot Profile 242" Bar (1515-S-242)
- 80/20 Structural Framing Systems