Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4332-BLACK
Zoro # G2108410
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 3/10 in
Product Information
- Brand 80/20
- MFR # 4332-BLACK
- Zoro # G2108410
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 3/10 in |
Overall Length | 1 1/2 in |
For Slot Width | 21/64 in |
Overall Height | 1 1/2 in |
Mounting Hole Diameter | 21/64 in |
Overall Width | 1 5/16 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Connector Type | Inside-Corner Bracket |
Inside Corner Bracket Style | Gusseted |
Color | Black |
System of Measurement | Inch |
Number of Mounting Holes | 2 |
Product Type | Gusseted Inside-Corner Bracket |
Description
Gusseted Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 2, Overall Height 1 1/2 in, 21/64 in, Overall Length 1 1/2 in, Overall Width 1 5/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Dove Gray (TA10362400-05)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, Blue, 17 7/8 in L (QSB203BL)
- VESTIL Orange Steel Cantilever Incline Arm 18"L Usable 600lb Capacity (SIA-C-18)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- 80/20 Door Handle, Plastic, Large, Red (2880)
- 80/20 Pivot Bracket Left Hand 10 S (4133)
- 80/20 Square 1.5" Tube W/Holes 150" Profile (9701-150)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- 80/20 Structural Framing Systems