Shop All Aluminum Extrusions
80/20
Joining Plate, 15 Series
Mfr # 4306-BLACK
Zoro # G2847568
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2"
- Width (In.) 1 1/2 in
- Type Straight Flat Plate
- Material Aluminum 6105-T5
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 4306-BLACK
- Zoro # G2847568
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 1-1/2" |
Width (In.) | 1 1/2 in |
Height (In.) | 4-1/2" |
Overall Length | 1/4 in |
Overall Height | 4 1/2 in |
Overall LxWxH | 1/4 in x 1 1/2 in x 4 1/2 in |
Mounting Hole Diameter | 21/64 in |
For Slot Width | 21/64 in |
Overall Width | 1 1/2 in |
Details
Type | Straight Flat Plate |
Material | Aluminum 6105-T5 |
Finish | Anodized |
Number of Open Slots | 3 |
For Use With | 15 Series |
Item | Joining Plate |
Series | 15 Series |
Inside Corner Bracket Style | Straight |
Connector Type | Flat Plate |
Number of Mounting Holes | 3 |
System of Measurement | Inch |
Color | Black |
Product Type | Straight Flat Plate |
Description
Straight Flat Plate, Black, Anodized, Number of Mounting Holes 3, Overall Height 4 1/2 in, 21/64 in, Overall Length 1/4 in, Overall Width 1 1/2 in, Aluminum 6105-T5, Inside Corner Bracket Style Straight, 15 Series, System of Measurement Inch, Flat Plate, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Small Parts Drawer-5-5/8"x17"x5-3/8H, BK (8561-BK)
- VALLEY CRAFT Folding Work Table, 48"W x 96"L, Steel Top (F87862A8)
- 80/20 End Cap, For 25-5050, PK2 (25-2028-2)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- SIMPSON Zmax A35Z Framing Angle (5606595)
- 80/20 Aluminum Extrusions