Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4301-BLACK
Zoro # G0102457
original price:
$13.19
9% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Type Corner Bracket
- Series 15 Series
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 4301-BLACK
- Zoro # G0102457
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 3" |
Height (In.) | 3" |
Width (In.) | 1 3/10 in |
Overall Width | 3 in |
Overall Height | 3 in |
Mounting Hole Diameter | 21/64 in |
For Slot Width | 21/64 in |
Overall Length | 3 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Type | Corner Bracket |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 4 |
Number of Mounting Holes | 4 |
Connector Type | Inside-Corner Bracket |
System of Measurement | Inch |
Product Type | Tall Inside-Corner Bracket |
Color | Black |
Inside Corner Bracket Style | Tall |
Description
Tall Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 4, Overall Height 3 in, 21/64 in, Overall Length 3 in, Overall Width 3 in, Aluminum 6105-T5, Inside Corner Bracket Style Tall, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Stackable Straight Wall Container, Solid, 13-1/2"Lx7-3/8"Wx6-3/4"H, Gray (RSO1408-07AL)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 18 Deep (AMG WS-1836)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 4 ZN DBL Peg Hook (N180-037)
- 80/20 Tool Hanger, 15 Series (2100)
- 80/20 Hammer Nut Slot 6 M4 Blue Zinc (14164)
- 80/20 End Cap, For 2020, PK2 (2028-2)
- 80/20 Black 25 S Roller Wheel Bracket (25-2752-BLACK)
- 80/20 Standard Hinge Notab Nylon Blk (12098)
- 80/20 Hexagon Side Bottom - Black (9273)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- 80/20 Structural Framing Systems