Shop All Structural Framing System Accessories
80/20
Joining Plate, 15 Series
Mfr # 4295-BLACK
Zoro # G1829829
original price:
$8.95
5% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 3/10 in
Product Information
- Brand 80/20
- MFR # 4295-BLACK
- Zoro # G1829829
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 3/10 in |
Mounting Hole Diameter | 21/64 in |
Overall Height | 1 1/2 in |
For Slot Width | 21/64 in |
Overall Length | 1 1/2 in |
Overall Width | 1 5/16 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Product Type | Slotted Inside-Corner Bracket |
System of Measurement | Inch |
Color | Black |
Number of Mounting Holes | 2 |
Inside Corner Bracket Style | Slotted |
Connector Type | Inside-Corner Bracket |
Description
Slotted Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 2, Overall Height 1 1/2 in, 21/64 in, Overall Length 1 1/2 in, Overall Width 1 5/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Slotted, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STOREX Small Cubby Bin with Cover For Classroom, Teal, PK2 (62412U06C)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, Black, 11 5/8 in L (QSB102BR)
- 80/20 Drop In T-Stud M6X30 Zinc Plated Steel (13146)
- 80/20 Joining Plate 4 Hole 90 Degree 40 S (40-4350)
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- 80/20 End Cap Black W/Push-Ins 1530/1530-Lite (2045-PLAIN)
- 80/20 Drop In T-Slot Stud 1.5" Assembly (3303)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- 80/20 Drop In T-Nut 10-32 (13112)
- 80/20 Structural Framing System Accessories