Shop All Aluminum Extrusions
80/20
Joining Plate, 10 Series
Mfr # 4132-BLACK
Zoro # G2847595
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Width (In.) 9/10 in
- Type Corner Bracket
- Material Aluminum 6105-T5
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 4132-BLACK
- Zoro # G2847595
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 1" |
Width (In.) | 9/10 in |
Height (In.) | 1" |
Overall Length | 1 in |
Overall Width | 7/8 in |
Overall Height | 1 in |
For Slot Width | 17/64 in |
Mounting Hole Diameter | 9/32 in |
Details
Type | Corner Bracket |
Material | Aluminum 6105-T5 |
Finish | Anodized |
Number of Open Slots | 2 |
For Use With | 10 Series |
Item | Inside-Corner Bracket |
Series | 10 Series |
Inside Corner Bracket Style | Gusseted |
Number of Mounting Holes | 2 |
Product Type | Gusseted Inside-Corner Bracket |
Color | Black |
System of Measurement | Inch |
Connector Type | Inside-Corner Bracket |
Description
Gusseted Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 2, Overall Height 1 in, 9/32 in, Overall Length 1 in, Overall Width 7/8 in, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (DD1112)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Black (22368BLK)
- JAMCO Ramp Platform for Drums, 20 in W, 3 in H (DRYP)
- LEWISBINS Plastic Divider, Black, 11 1/8 in L, Not Applicable W, 6 3/8 in H, 6 PK (DPB10-7 Div)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1020-BLACK-72)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx2 In H (1020-97)
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- EZTUBE Extended Captive Fin Extrusion for 1/4in Panel Panel Black, 84in L x 1in W x 1in H (100-250S BK 7)
- 80/20 Structural Framing Systems