Shop All Structural Framing System Accessories
80/20
Joining Plate, 10 Series
Mfr # 4108-BLACK
Zoro # G9465583
original price:
$8.85
9% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 10 Series
- Type Corner Bracket
- Series 10 Series
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 4108-BLACK
- Zoro # G9465583
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1" |
Height (In.) | 1" |
Width (In.) | 1 in |
Overall Height | 1 in |
For Slot Width | 17/64 in |
Overall Width | 1 in |
Overall Length | 1 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 10 Series |
Type | Corner Bracket |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 2 |
Color | Black |
Connector Type | Inside-Corner Bracket |
System of Measurement | Inch |
Inside Corner Bracket Style | Lite |
Product Type | Lite Inside-Corner Bracket |
Number of Mounting Holes | 2 |
Description
Lite Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 2, Overall Height 1 in, 1/4 in, Overall Length 1 in, Overall Width 1 in, Aluminum 6105-T5, Inside Corner Bracket Style Lite, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS 1.7OZ TURBO MIXERS PK OF 6 (SE70020)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13095)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, Blue, 17 7/8 in L (QSB204BL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, Blue, 20 in L (30283BLUE)
- 80/20 Square Corner Connector 2-Way 30 Series (14170)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14074)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3422-15)
- 80/20 Corner Connector, 3 Way, Width 2.1 In. (9250)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 15S (4328)
- 80/20 End Cap Red W/Push-Ins 1515/1515-Lite (2030RED)
- 80/20 Structural Framing System Accessories