Shop All Structural Framing System Accessories
80/20
Joining Plate, 10 Series
Mfr # 4081
Zoro # G7584376
original price:
$15.07
14% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 3 in
Product Information
- Brand 80/20
- MFR # 4081
- Zoro # G7584376
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 3 in |
Overall Width | 3 in |
For Slot Width | 17/64 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 3 in |
Overall Length | 3 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Product Type | "L" Flat Plate |
Connector Type | Flat Plate |
Number of Mounting Holes | 5 |
Color | Silver |
Inside Corner Bracket Style | L Flat |
System of Measurement | Inch |
Description
In.L In. Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 3 in, 1/4 in, Overall Length 3 in, Overall Width 3 in, Aluminum 6105-T5, Inside Corner Bracket Style L Flat, 10 Series, System of Measurement Inch, Flat Plate, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEL3)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-602GY)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- 80/20 Joining Plate, 10 Series (4119-BLACK)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- 80/20 M16 Deluxe Leveling Foot (65-2213)
- 80/20 Joining Plate 4 Hole 40 S (40-4367)
- 80/20 Quick Mount Panel Clip Only (40-2423)
- SIMPSON STRONG-TIE Stringer Connector Lscz (LSCZ)
- 80/20 Structural Framing Systems