Shop All Structural Framing System Accessories
80/20
Inside Corner Bracket, 8 Hole, For 10S
Mfr # 4114
Zoro # G2594645
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1010, 1020
- Series 10 Series
- Finish Anodized
- Inside Corner Bracket Style Standard
Product Information
- Brand 80/20
- MFR # 4114
- Zoro # G2594645
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall LxWxH | 2 in x 1 7/8 in x 2 in |
For Slot Width | 17/64 in |
Overall Width | 1 7/8 in |
Mounting Hole Diameter | 9/32 in |
Overall Length | 2 in |
Overall Height | 2 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 1010, 1020 |
Series | 10 Series |
Finish | Anodized |
Inside Corner Bracket Style | Standard |
Number of Mounting Holes | 8 |
Connector Type | Inside-Corner Bracket |
Color | Silver |
Product Type | Inside-Corner Bracket |
System of Measurement | Inch |
Description
Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 2 in, 9/32 in, Overall Length 2 in, Overall Width 1 7/8 in, Aluminum 6105-T5, Inside Corner Bracket Style Standard, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, Light Blue, 7 in L (PB20-X Lt Blue)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-7M95)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- 80/20 Drop In T-Slot 5/16-18 X 1.25", 15 S (3297)
- 80/20 Hex Driver 3/16" Ball End (6020)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- 80/20 8 Hole Inside Gusset, For 1530/1530-LITE (4338)
- 80/20 Aluminum 129mm Cabinet Handle-Natural (40-2885)
- 80/20 Joining Plate 4 Hole 90 Degree 40 S (40-4350)
- 80/20 Double Economy T-Nut M6 X 1.0 10 S (3800)
- 80/20 Structural Framing Systems