Shop All Structural Framing System Accessories
80/20
Hinge, 10 Series, Width 2-5/16 In.
Mfr # 2066
Zoro # G6468271
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 2 5/16 in
Product Information
- Brand 80/20
- MFR # 2066
- Zoro # G6468271
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 2 5/16 in |
Fastener Thread Size | 1/4 in |
Overall Width | 2 5/16 in |
Overall Length | 2 25/64 in |
Details
Item | Hinge |
Material | Aluminum |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Product Type | Lift Off Hinge Assembly |
Minimum Range of Motion | 0 Degrees |
Compatible Brand and Series | 10 Series |
Hinge Type | Captive Lift-Off |
System of Measurement | Inch |
Color | Silver |
Locking Pivot | No |
Maximum Range of Motion | 180 Degrees |
Pin Type | Lift Off |
Description
Lift Off Hinge Assembly, Overall Length 2 25/64 in, Overall Width 2 5/16 in, Aluminum, Mounting Hole Diameter Not Applicable, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Inch, Finish Anodized, Captive Lift-Off, Compatible Brand and Series 10 Series, Fastener Thread Size 1/4 in, Silver, 10 Series, Locking Pivot No, Lift Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Red Plastic Lid (35231RED)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18HG)
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- ZORO SELECT Shelf Bracket, Steel, 11-45/64 in. L (33TZ28)
- 80/20 Pivot Joint, 2 Hole 30 Series (14014)
- 80/20 Deluxe Leveling Foot, For Extrusions (2192)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- 80/20 Hexagon Side Bottom - Black (9273)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- 80/20 Inside Corner Bracket, 4 Mounting Holes, 3 in L, 1-5/16 in W, Aluminum, 15 Series (4336)
- FATH Pivot Joint, 50.1 mmx20.3 mm, 20 Series (093GAF20AN)
- 80/20 Structural Framing System Accessories