Shop All Structural Framing System Accessories
80/20
Handle, 15 & 40 Series, Width 1 In.
Mfr # 2061
Zoro # G4973026
product price: $12.56
/ea
$12.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon
- For Use With 15 & 40 Series
- Series 15 Series
- Finish Textured
- Width (In.) 1 in
Product Information
- Brand 80/20
- MFR # 2061
- Zoro # G4973026
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Length (In.) | 5 15/32 in |
Height (In.) | 1 39/64 in |
Overall Width | 1 in |
Overall Length | 5 15/32 in |
Mounting Hole Diameter | 5/16 in |
Details
Item | Handle |
Material | Glass-Filled Nylon |
For Use With | 15 & 40 Series |
Series | 15 Series |
Finish | Textured |
Color | Black |
Handle Design | Pull |
Fastener Mounting Type | Drop-In |
Includes Fasteners | No |
Projection | 1 39/64 in |
System of Measurement | Inch |
Product Type | Handle |
Compatible Brand and Series | 80/20, 15 Series, 80/20, 40 Series |
For Profile Type | Single |
Grip Type | Textured |
Description
Handle, Pull, Overall Length 5 15/32 in, Overall Width 1 in, Fastener Mounting Type Drop-In, Projection 1 39/64 in, Inch, Black, Textured, Glass-Filled Nylon, 15 Series, Mounting Hole Diameter 5/16 in, Compatible Brand and Series 80/20, 15 Series, 80/20, 40 Series, For Profile Type Single, Includes Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 2 1/2 in H (DC2025-SXL BUY 12S)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3588-1PT)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 3/8 in L, 4 1/2 in W, 1/2 in H, 50 PK (DSB209/210/216)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, Blue, 11 5/8 in L (30110BLUEBLANK)
- 80/20 Miter Connector (13193)
- 80/20 Base Plate, For 10 Series (2418)
- 80/20 M5 Drop In T-Nut, 1/4 Turn (3930)
- 80/20 Angle Joining Plate, 45 Deg, 4 Hole, 15S (4346-BLACK)
- 80/20 Glass Panel Clamp (65-4490)
- 80/20 Furniture Style Glide, 1/4-20 (2203)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- 80/20 Structural Framing Systems