Shop All Structural Framing System Accessories
80/20
Hammer Nut Slot 6 M4 Stainless
Mfr # 14166
Zoro # G0816328
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4 X 0.7
- Nut Style Standard Drop in T- Nut
- Basic Material Stainless-Steel
- Series 10 Series, 25 Series
Product Information
- Brand 80/20
- MFR # 14166
- Zoro # G0816328
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 X 0.7 |
Base Size | 11.50mm x 5.70mm x 3.20mm |
Barrel Height | 1mm |
Details
System of Measurement | Metric |
Nut Style | Standard Drop in T- Nut |
Basic Material | Stainless-Steel |
Series | 10 Series, 25 Series |
Fastener Finish | Stainless |
Weight | 0.003 |
Description
Hammer Nut Slot 6 M4 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 18 7/8 in W, 17 1/4 in H (8528GRBKYL.06)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- WHITMOR 9.5 in. H X 16.75 in. W X 1 in. L Plastic Clear Suit Hanger 2 pk (6062-4771)
- 80/20 Zinc Drop In T-Nut 1/4-20 15 S (3783)
- 80/20 Drop-In T-Nut & FBHSCS, For 15S (3323)
- 80/20 Pivot Bracket 180 Deg W/L-Handle 15S (4451-BLACK)
- 80/20 T-Slot 1" X 1" Profile 242" Profile (1010-242)
- 80/20 Blk Tension Ball Latch W/Mounting Brkts (2134-BLACK)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- 80/20 Structural Framing Systems