Shop All Aluminum Extrusions
This Product is Discontinued
80/20
Framing Extrusion, T-Slotted, 40 Series (Discontinued)
Mfr # 40-4004-4M
Zoro # G1968537
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 4 m
- Width (In.) 1.6 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Product Information
- Brand 80/20
- MFR # 40-4004-4M
- Zoro # G1968537
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 4 m |
Width (In.) | 1.6 in |
Height (In.) | 1.6 in |
Slot Width (mm) | 8.13 mm |
Bore Dia. (mm) | 6.8 mm |
Bore Dia. (In.) | 0.27 in |
Width (mm) | 40.0 mm |
Height (mm) | 40.0 mm |
Slot Width (In.) | 0.32 in |
Nominal Length | 13 ft |
Rail HxW | 40 mm x 40 mm |
Profile Height | 40 mm |
Bore Diameter | 6.81 mm |
Slot Width | 8.1 mm |
Weight per Unit Length | 1.18 lb-ft |
Profile Width | 40 mm |
Overall Length | 4 m |
Description
T-Slot, Metric, Single, Silver, Weight per Unit Length 1.18 lb-ft, Bore Diameter 6.81 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 2, Profile Height 40 mm, Profile Width 40 mm, Overall Length 4 m, 40 Series, Square, Slot Width 8.1 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.